✓ Assembles in a left or right-hand configuration
✓ Table holds up to 1,000 lbs.
✓ Bottom shelf is 14" deep and acts as additional storage space
Create more space for DIY projects and tasks with the Global Industrial L-Shaped Adjustable Height Workbench. This workbench adjusts from 30-11/16" - 36-13/16" in height in 1.5" increments, making it easier for users to perform tasks while sitting or standing. Durable steel construction legs ensure years of service and feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet (not included). The bench top is made of high pressure plastic laminate that provides a smooth, tough working surface. This workbench can also be secured to the ground using its floor mounting holes for added stability. Assembly required. 1-Year Limited Warranty.
Global Industrial
Model # :WB493733GY
Global Industrial L-Shaped Workbench, 72 x 78", Adjustable Height, Laminate Square Edge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$725.00
1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 78 in |
| Height | 30-11/16 - 36-13/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 285.6 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 30 to 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 493733GY |
| Brand | Global Industrial |
| Power | No |
| Type | L Shaped Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Plastic Laminate |
Warranty
| Warranty | 1 yr |