Global Industrial
Model # :WB500303
Global Industrial Production Workbench w/ Steel Square Edge Top, 144"W x 36"D, Gray
|
Questions & Answers (0)
Product Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-3/4". There are double electrical knockouts on the legs. This 144"W workbench includes (2) 72"W tops and (3) leg frames.
PRICE
$929.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 36 in |
| Height | 35-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 218 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Assembly Workbench |
| Color | Gray |
| Configuration | 3 Legs |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 500303 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Steel |
| Brand | Global Industrial |