Global Industrial
Model # :WB500302
Global Industrial Production Workbench w/ Steel Square Edge Top, 180"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-1/2". There are double electrical knockouts on the legs. The 180"W workbench includes (3) 60"W tops and (4) leg frames.
PRICE
$935.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 180 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 260 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 36 in |
| Leg Height | 32 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Configuration | 4 Legs |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 500302 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Steel |
| Brand | Global Industrial |