Global Industrial
Model # :WB488012
Global Industrial Extra Long Workbench w/ Maple Square Edge Top, 144"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This workbench is an answer for those looking for the ultimate in durability and value. This multi purpose bench has a 2-1/4" thick top that is warp-resistant, durable and long lasting. Stringer braced heavy duty steel legs guarantee rigidity and stability. The pedestals are 15-3/4"W x 20"D. Maple butcher block top is kiln dried and sealed with a mineral oil protectant. The 144"W workbench has two 72"W tops. It is ideal for shipping, assembly and maintenance jobs.
PRICE
$1,154.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 36 in |
| Height | 34-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 380 lbs |
| Top Thickness | 2-1/4 in |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Assembly Workbench |
| Color | Gray |
| Configuration | 3 Legs |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 488012 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |