Global Industrial
Model # :WB183436
Global Industrial Extra Long Workbench, 96 x 36", Flared Leg, Maple Butcher Block Square Edge
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Flared legs for added stability
This solid, rugged workbench stands up to the constant, heavy pounding. The hardwood top is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. Also, the top is finished with penetrating mineral oil for a durable high-quality appearance. The 96"L workbench includes 3 leg frames for stability and reinforcement. All the steel parts are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the benchtop. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
✓ High weight capacity to handle most projects and tasks
✓ Flared legs for added stability
This solid, rugged workbench stands up to the constant, heavy pounding. The hardwood top is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. Also, the top is finished with penetrating mineral oil for a durable high-quality appearance. The 96"L workbench includes 3 leg frames for stability and reinforcement. All the steel parts are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the benchtop. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
PRICE
$715.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 33-3/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183436 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |