Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB488021

Global Industrial™ Extra Long Workbench w/ Shop Top Safety Edge, 144"W x 36"D, Gray

Product Description
This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. The pedestals are 15-3/4"W x 20"D. The shop top is made of high density hard lumber core that is surrounded with a 62 lbs density custom resin board. The 144"W workbench has two 72"W tops. It is ideal for shipping, assembly and maintenance jobs.

PRICE
$979.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth36 in
Height34-1/4 in
Weight Capacity2000 lbs
Weight358 lbs
Top Thickness2-1/4 in
Nominal Height34 in

Product Details

Assembly RequiredYes
PowerNo
TypeExtra Long Assembly Workbench
ColorGray
Configuration3 Legs
Duty RatingStandard Duty
Edge TypeSafety
Leg StyleFlared Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number488021
Primary UseDistribution Centers & Assembly Lines
Top MaterialShop Top
BrandGlobal Industrial