Little Giant® Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 1-3/4" thick butcher block top work surface is 42" high. Heavy-duty leg levelers provide up to an additional 3" of height. Butcher block tops are impact-resistant, non-conductive, resist damage from heavy blows, and provide an extremely durable, yet forgiving work surface. These tops are attached to an all-welded, powder coated steel frame and ship fully assembled. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$739.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 42 in |
| Weight Capacity | 3000 lbs |
| Weight | 121 lbs |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Standard Duty Workbench |
| Color | Gray |
| Number of Drawers | -- |
| Style | Without Power Outlet |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Adjustable |
| Manufacturers Part Number | WT1-3048-LL-42 |
| Top Material | Maple Butcher Block |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |