Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB607958

Global Industrial™ Extra Long Industrial Workbench, 1 Cabinet & 4 Drawers, 144"W x 36"D, Gray

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Extra-long worktop for larger projects with cabinet & drawer

EXTRA LONG INDUSTRIAL BENCH
Cabinet/4 Drawer Pedestal With Leg - Square Edge Maple Top
The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick square edge top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability. Pedestals are 15-3/4"W x 20"D. Maple Butcher Block Top is kiln dried and sealed with a mineral oil protectant. 144"W Benches include two 72"W tops. Overall height is 34-1/4". Ideal for shipping, assembly and maintenance jobs.

PRICE
$1,699.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth36 in
Height34-1/4 in
Weight Capacity5000 lbs
Weight418 lbs
Nominal Height34 in

Product Details

Assembly RequiredYes
TypeDouble Pedestal Workbench
ColorGray
Number of Drawers4
ConfigurationCabinet + 4 Drawer / Open Leg
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number607958
Number of Cabinets1
Top MaterialMaple Butcher Block
BrandGlobal Industrial