Global Industrial
Model # :WB607965
Global Industrial 96"W x 30"D Production Workbench - Maple, Cabinet, 4 Drawer, 1 Leg, Gray
Write a Review
|
Questions & Answers (0)
Product Description
96"W x 30"D Production Workbench - Maple Butcher Block,Cabinet, 4 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Maple Butcher Block - kiln dried 1-3/4" thick hardwood, mineral oil sealed. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (1) cabinet, (4) drawers and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Maple Butcher Block - kiln dried 1-3/4" thick hardwood, mineral oil sealed. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (1) cabinet, (4) drawers and (1) leg frame.
PRICE
$1,203.00
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | Cabinet + 4 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607965 |
| Number of Cabinets | 1 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |