Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genie

Model # :WBB893144

MPN #: 146-6005-00

GENIE® 6-inch Platform, Pack of 1

Product Description
GENIE® 83041428 6-inch Platform, Pack of 1

The 6-inch (152mm) Platform can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse in conjunction with either the Microtube Foam Insert (Part No. 504-0234-00), Microplate Foam Insert (Part No. 504-0235-00) or Two-Tier Microplate Foam Insert (Part No. SI-0510). The 6-inch Platform is included in the Multiple Sample Starter Set (Model H301, Part No. 504-0233-00).

PRICE
$53.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number146-6005-00
Package Quantity1
Description6-inch Platform
BrandGenie