#14A x 1" Security Sheet Metal Screw - Button Torx (T-27) Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx Pin-Head offers a high degree of security & requires matching driver bit.
#14A x 1" Security Sheet Metal Screw - Button Torx (T-27) Head - 18-8 Stainless Steel - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #14 |
| Head | Button |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Torx - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Sheet Metal Screw |
| Manufacturers Part Number | 4.14A1BS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |