Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183897

MPN #: 2.8A12PS

#8 x 1/2" Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 100 Pk

Product Description
#8 x 1/2" Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.

PRICE
$66.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
66.95
Buy 6 units - 10 units
63.95Save $3.00 (4%)
Buy 11+ units
61.95Save $5.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Size#8
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Sheet Metal Screw
Manufacturers Part Number2.8A12PS
Grade18-8 Stainless Steel
BrandTamperproof Screw