Ashland 14F S 90° Curve Roller Conveyor, 21" BF, 2-1/2" Roller Dia., 3" Roller Centers
Write a Review
|
Questions & Answers (0)
Product Description
The Model 14F_ _SG roller conveyor is constructed of 4"x7ga Painted Steel side channels, 2-1/2"x11ga Galvanized Steel tubing, 11/16" Hex Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Butt Plate couplers.
PRICE
$1,499.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 ft |
| Width | 24 in |
| Height | 4-1/4 in |
| Weight Capacity | 230 lbs/ft on 10' Support Centers, 1050 lbs/ft on 5' Support Centers |
| Weight | 245.5 lbs |
| Roller Diameter | 2-1/2 in |
| Between Frame Width | 21 in |
| Axle Center | 3 in |
| Gauge | 11 ga |
Product Details
| Type | 90 Degree Curve Conveyor Section |
| Material | Galvanized Steel |
| Manufacturers Part Number | 46170 |
| Conveyor Section | 90 Degree Curve |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |