Ashland 4F KA 90° Curve Roller Conveyor, 16" BF, 1-7/8" Roller Dia., 3" Roller Centers
Write a Review
|
Questions & Answers (0)
Product Description
The Model 4F_ _KA roller conveyor is constructed of 3-1/2" Aluminum side channels, 1.9"x16ga Aluminum tubing, 7/16" Hex Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Butt Plate couplers.
PRICE
$799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 ft |
| Width | 18-13/16 in |
| Height | 3-13/16 in |
| Weight Capacity | 45 lbs/ft on 10' Support Centers, 420 lbs/ft on 5' Support Centers |
| Weight | 36.6 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 16 in |
| Axle Center | 3 in |
| Gauge | 16 ga |
Product Details
| Type | 90 Degree Curve Conveyor Section |
| Material | Aluminum |
| Manufacturers Part Number | 32619 |
| Conveyor Section | 90 Degree Curve |
| Wheel/Roller Material | Aluminum |
| Brand | Ashland Conveyor Products |