SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

JW Winco - 14KE54/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 5.51" D-14mm Bore & Keyway

JW Winco - 14KE54/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 5.51" D-14mm Bore & Keyway

Item #: WBB1850071

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $183.95

Save $9.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 22KE52 - Safety Clutch Assembly w/ Needle Bearing - 41mm Dia x 22mm Bore & Keyway

JW Winco - 22KE52 - Safety Clutch Assembly w/ Needle Bearing - 41mm Dia x 22mm Bore & Keyway

JW Winco - 18KE56/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 7.87" D-18mm Bore x Keyway

JW Winco - 18KE56/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 7.87" D-18mm Bore x Keyway

JW Winco - 20KE47 - Safety Clutch Assembly w/ Friction Bearing - 35mm Dia x 20mm Bore & Keyway

JW Winco - 20KE47 - Safety Clutch Assembly w/ Friction Bearing - 35mm Dia x 20mm Bore & Keyway

JW Winco - 4BE85/D - Aluminum Spoked Handwheel w/ Revolving Handle - 4.92" Dia x .500" Bore

JW Winco - 4BE85/D - Aluminum Spoked Handwheel w/ Revolving Handle - 4.92" Dia x .500" Bore

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

JW Winco - 10MN82/D - Cast Iron Spoked Handwheel w/ Revolving Handle - 3.94" Dia x 10mm Bore

JW Winco - 10MN82/D - Cast Iron Spoked Handwheel w/ Revolving Handle - 3.94" Dia x 10mm Bore

JW Winco - 26MF02 - Aluminum Solid Disk Handwheel - 12.40" Dia x 26mm Bore

JW Winco - 26MF02 - Aluminum Solid Disk Handwheel - 12.40" Dia x 26mm Bore

JW Winco - 16MDF3/D - Stainless Steel 3 Spoked Handwheel w/ Rev Handle - 5.51" Dia x 16mm Bore

JW Winco - 16MDF3/D - Stainless Steel 3 Spoked Handwheel w/ Rev Handle - 5.51" Dia x 16mm Bore

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

JW Winco - 14KE54/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 5.51" D-14mm Bore & Keyway

This safety clutch handwheel can be engaged by pulling.

Weights & Dimensions

  • Diameter 5.51 in
  • Bore Size 14mm

Product Details

  • Type Solid Disk Safety Clutch
  • Additional Information Friction Bearing
  • Brand J.W. Winco
  • Country of Origin Import
  • Manufacturers Part Number 14KE54/AZI
  • Body Material Aluminum - Gravity Die-Cast
  • Keyway 5mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 14KE54/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 5.51" D-14mm Bore & Keyway

JW Winco - 14KE54/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 5.51" D-14mm Bore & Keyway

Item #: WBB1850071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant