x

Take 15% off your entire order!

Offer applied at checkout

14mm Rail-Mount Polypropylene Beta Series Clamp

14mm Rail-Mount Polypropylene Beta Series Clamp

Item #: WBB365192

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.06 up to 24% OFF

Price: $2.34

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

14mm Rail-Mount Polypropylene Beta Series Clamp

Rail mount metric beta clamp

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 046CC058S
  • LENGTH INCHES 1-5/8
  • WIDTH INCHES 1-9/16"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 1-7/8
  • TYPE Tube
  • COLOR Black
  • CONNECTION TYPE Rail-Mount
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Beta Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 14 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14mm Rail-Mount Polypropylene Beta Series Clamp

14mm Rail-Mount Polypropylene Beta Series Clamp

Item #: WBB365192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant