Material is high quality, cold drawn steel. Precision Brand® Metric Keystock is used to accommodate metric keyways.
14mm Square Metric Keystock, Plain Finish, 1 Meter Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1M in |
| Width | 14mm in |
| Weight | 3 lbs |
| Height/Thickness | 14mm in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Plain |
| Manufacturers Part Number | 04247 |
| Brand | Precision Brand |