Moon Visions 14W 5K FL 12VBR30-U-BZT 14W 12V Cool White Flood LED Uplight-Bronze Texture
Write a Review
|
Questions & Answers (0)
Product Description
Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. 12V GU24 Twist Lock Socket provides secured connection and superb vibration tolerances. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 12 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR30 light engine has built-in fan for maximum heat dissipation; 5000K Cool White color temperature simulates moonlight. Flood Beam spread 40°. Optional Mercury Vapor green or Spread Lens available
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Socket | Unique 12V GU24 Twist-Lock Base |
| Color Temperature | 5000 K |
| Bullet Material | Cast Aluminum |
| Equivalency | 100W Halogen/Mercury Vapor Equivalent |
| Knuckle | Forward placement for better balance. Adjustable in 7.5° increments for pre |
| Beam Spread | Flood (FL) = 40° ° |
| Power Consumption | 14 Watts W |
| Shield | 3.5" Angled Up Shield |
| Dimmable | No |
| Powdercoat | Super polyester Duracoat powder coat finish, both inside and out for maximum pro |
| Bullet Color Family | Bronze |
| Options | Optional Spread and Green lenses available, Green Lens color corrects color temp |
| Manufacturers Part Number | 14W 5K FL 12VBR30-U-BZT |
| Electrocoating | Exclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr |
| Brand | Moon Visions |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cETLus |
| Electrical Specifications | 12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re |