Moon Visions 22W 3.5K 120VBR40-D-HGT 22W 120V Warm White LED Downlight-Hartford Green Texture
Write a Review
|
Questions & Answers (0)
Product Description
22W 120V Warm White LED Downlight-Hartford Green Texture
Bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10" angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. Unique DuraLune™ Electro-Coating applied to bullets with superior Hartford Green Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 18 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR38 light engine has built-in fan for maximum heat dissipation; 3500K Warm White color temperature simulates halogen; Optional Spread Lens available
Bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10" angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. Unique DuraLune™ Electro-Coating applied to bullets with superior Hartford Green Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 18 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR38 light engine has built-in fan for maximum heat dissipation; 3500K Warm White color temperature simulates halogen; Optional Spread Lens available
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Socket | 4KV 120V E26 |
| Color Temperature | 3500 K |
| Bullet Material | Cast Aluminum |
| Equivalency | 150W Halogen/Mercury Vapor Equivalent |
| Knuckle | Forward placement for better balance. Adjustable in 7.5° increments for pre |
| Beam Spread | Flood (FL) = 40° ° |
| Power Consumption | 22 Watts W |
| Shield | 10" Angled Down Shield for minimal glare |
| Dimmable | No |
| Powdercoat | Super polyester Duracoat powder coat finish, both inside and out for maximum pro |
| Bullet Color Family | Hartford Green |
| Options | Optional Spread and Green lenses available, Green Lens color corrects color temp |
| Manufacturers Part Number | 22W 3.5K 120VBR40-D-HGT |
| Electrocoating | Exclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr |
| Brand | Moon Visions |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cETLus |
| Electrical Specifications | 120V E26 Medium Base, No separate driver needed, Direct lamp replacement |