Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205310

Global Industrial™ Corrugated Mailers, 14"L x 6"W x 4"H, White - Pkg Qty 50

Product Description
These corrugated mailers are super strong yet lightweight to save on postage.

Features:
  • Perfect for shipping small, lightweight fragile items
  • Manufactured from 200#/ECT-32-B flute white corrugated
  • Crush resistant mailers fold to provide double walls of protection on the front and sides
  • No tape, glue or staples needed
  • Sold and shipped in flat bundle quantities of 50
  • The dimensions provided are the inside dimensions of the product
  • These one-piece mailers fold together in seconds.


PRICE
$104.00  Sold in packages of 50 / $2.08 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
104.00
Buy 3 pkgs - 4 pkgs
98.80Save $5.20 (5%)
Buy 5+ pkgs
95.68Save $8.32 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length14 in
Inside Width6 in
Inside Height4 in

Product Details

TypeStandard Mailers
MaterialCorrugate
Wall TypeSingle
Package Quantity50
ColorWhite
Manufacturers Part NumberB2205310
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes