Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black

Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black

Item #: WB257910BK

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$274.78 up to 21% OFF

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Steel Round Open Top Trash Can W/Plastic Liner, 15 Gallon, Black

Rubbermaid® Steel Round Open Top Trash Can W/Plastic Liner, 15 Gallon, Black

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Simplehuman® Stainless Steel Slim Oval Open Top Trash Can, 13 Gallon

Simplehuman® Stainless Steel Slim Oval Open Top Trash Can, 13 Gallon

Simplehuman® Stainless Steel Bullet Open Top Trash Can, 21 Gallon

Simplehuman® Stainless Steel Bullet Open Top Trash Can, 21 Gallon

Rubbermaid® Silhouette Steel Half Round Trash Can W/Plastic Liner, 62 Gallon, Silver Metallic

Rubbermaid® Silhouette Steel Half Round Trash Can W/Plastic Liner, 62 Gallon, Silver Metallic

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black

Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 5' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 5' Gray

1" Aluminum Camlock Fitting - Male Coupler x MPT Thread

1" Aluminum Camlock Fitting - Male Coupler x MPT Thread

Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2" Cleaning Width

Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2" Cleaning Width

This rugged receptacle with weatherproof and UV protected durable high gloss finish features an open top. Recessed handgrips permit easy outer container lift-off. Base is non-marring stainless steel.
Galvanized Liner is corrosion resistant.

Weights & Dimensions

  • Depth 15 in
  • Width 15 in
  • Diameter 15 in
  • Height 32 in

Product Details

  • Liner Material Galvanized
  • Assembly Required Assembled
  • Capacity 15 gal
  • Type Standard Trash Can
  • Brand Rubbermaid Commercial
  • Lid Type Dome Lid
  • Material Steel
  • Manufacturers Part Number FGR32EGLBK
  • Shape Round
  • Color Family Black

Compliance & Certifications

  • UL Listed Yes
  • FM Approved Yes
  • Listed by the Underwriters Laboratory.
  • Approved by the Factory Mutual System.
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 07, 2014

    Excellent product
    Your review:
    We purchased these trash cans for our coffee bars. People can dispose of their coffee cups and small items and yet the trash is not fully visible to them when they approach the trash can. The top wipes clean easily.
  • Reviewer: Anonymous

    Date: November 16, 2011

    Nice look
    Your review:
    We purchased three of these trash and for our new coffee bar. The hole in the top is just right for disposing of a cup. The exterior totally lifts to expose a galvanized trash can that stands by itself and holds the bag. Because the bag is covered by the exterior portion, it makes for a neat presentation. It is easy to change the bag and empty the trash.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Item description states a high-gloss finish, but the item picture indicates a "powder coat finish" which looks to me like matte. Which is it? Thanks!

    Question Asked By: Maya, August 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Maya, This waste receptacle has a high gloss finish. Thank you for your interest in our product.

You might be interested in this similar product

Global Industrial™ Steel Round Open Top Trash Can, 15 Gallon, Black

Item #: 641596BK

Not Yet Rated

Ships in One Business Day

$179.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black

Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black

Item #: WB257910BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, High Gloss Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant