FLO-FAST™ 15 Gallon Polyethylene Diesel Can, Yellow, 15504
Write a Review
|
Questions & Answers (0)
Product Description
The FLO-FAST 15 gallon container is ideal for transport and storage of fuel. Offers double handles, metal vent and rotationally molded out of high density polyethylene making it very strong and long lasting.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 28 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | Yes |
| Type | Can |
| Color | Yellow |
| For Use With | FLO-FAST Pump and Accessories |
| Can Type | Diesel Can |
| Temperature Range | 40 - 140 °F |
| Capacity | 15 gal |
| Material | Plastic |
| Description | Polyethylene Gas Can |
| Manufacturers Part Number | 15504 |
| Fuel Type | Diesel |
| Brand | Flo-Fast |
Warranty
| Warranty | 1 yr |