Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB2329583

MPN #: GB351

Garage BOSS Press 'N Pour 5 Gallon Gas Can, GB351

Product Description
Garage BOSS Press 'N Pour 5 Gallon Gas Can, GB359

Step up to a safer can with the GarageBOSS Press 'N Pour portable fuel container. Made in the USA and meeting and exceeding all safety regulations of ASTM, EPA and CARB. The GarageBOSS Press 'N' Pour Can contains a permanently affixed FlexFMD Flame Mitigation Device. This FlexFMD contains over 100,000 perforations protecting against flame jetting while not impeding flow in or out. The innovative Press 'N Pour spout with fuel pump inspired ergonomic grip allows for precision flow control with a simple press of the button. The Press 'N Pour spout automatically shuts off and has a self venting spout design while being senior friendly and child safe. The Garage Boss Press 'N Pour 5 Gallon Fuel Filling System is the perfect solution to keep your medium to large size gas powered equipment running year round. Whether it be your ride-on mower, ATV, snowmobile or motorized watercraft, the ergonomically friendly design makes fueling your equipment easy and clean. This is a Briggs and Stratton endorsed product.

  • Intuitive fuel dispensing, just press and pour
  • Precision flow control for both limited and large capacity tanks
  • Fastest 5 gallon flow rate (20% faster than our old can)
  • CARB/EPA Compliant with auto shut off and self venting spout design
  • Dust cap keeps dirt and dust out.
  • Ergonomic grip area for comfort
  • Made in the U.S.A
PRICE
$28.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width7-1/2 in
Height14-1/4 in

Product Details

TypeCan
ColorRed
Can TypeGas Can
Capacity5 gal
MaterialPolyethylene
Description5 Gallon Fuel Can
Package Quantity1
Manufacturers Part NumberGB351
Fuel TypeGasoline
BrandBriggs & Stratton

Warranty

Warranty3-5