x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black

Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black

Item #: WB228863BK

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $35.95

  • Global Industrial™ Medium Duty Black Trash Bags - 12 to 16 Gal, 0.6 Mil, 500 Bags/Case

    $61.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$278.10 up to 35% OFF

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This rugged receptacle with weatherproof and UV protected durable powder coat finish features a self-closing door that complies with OSHA requirements. Recessed handgrips permit easy outer container lift-off. Base is non-marring stainless steel.
Galvanized Liner is corrosion resistant.

  • WIDTH INCHES 15
  • DEPTH INCHES 15
  • HEIGHT INCHES 36
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • LINER Galvanized
  • MANUFACTURERS PART NUMBER FGR1536EGLBK
  • TYPE Trash Can
  • LID TYPE Dome With Push Door
  • DIAMETER INCHES 15
  • FM APPROVED Yes
  • DESCRIPTION Trash Can With Liner
  • UL LISTED Yes
  • CAPACITY GALLONS 15
  • BRAND Rubbermaid Commercial
  • SHAPE Round
  • Approved by the Factory Mutual System
  • Meets the requirements of the Occupational Safety and Health Administration
  • Listed by the Underwriters Laboratory
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Medium Duty Black Trash Bags - 12 to 16 Gal, 0.6 Mil, 500 Bags/Case

$61.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black

Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black

Item #: WB228863BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Trash Can W/Push Door Dome Top & Galvanized Liner, 15 Gallon, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant