- Short Arm Optimizes for Access - Stay close to the fastener with the short arm L-key that allows you to work in tighter spaces and with greater control
- High Leverage - We designed the keys to be longer in the largest sizes to increase leverage where it matters
- Tight Fit with Fasteners - We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- Two Measures of Tolerance Control - We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- 20° Ball Angle Increases Access - Our keys implement a steep ball end angle that increases your ability to access fasteners while still maintaining sufficient strength
- Refined Edges - Tekton keys have slightly chamfered edges (except sizes that are too small to be chamfered: 1.3 mm, 1.5 mm, 2 mm, 0.050 in., 1/16 in., and 5/64 in.) and a smooth top face to optimize engagement with fasteners
- Made From 8660 Steel - We make our keys with 8660 nickel chromium molybdenum steel that's heat-treated to 54-58 HRC to produce tools that are hard, but not brittle
- Corrosion-Resistant Finish - We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion. To test the finish of our keys, we wipe them with isopropyl alcohol to remove oil, then submerge them in a 1% saltwater solution for 45 hours. The keys are then rinsed with tap water and air dried.
- Clear Markings - With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways-with a high-visibility laser marking and a stamped marking
- Quick Access - We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way
- Self-Aligning Key Slots - The slots are uniquely shaped to guide the head of each L-key into alignment with the others
- Durable Material - The holder provides a firm, flexible grip and resists cracking or breaking
- 15-pc. short arm ball end hex L-key wrenches: 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
- Red hex key holder
Tekton 15 Piece Short Arm Ball End Hex L-Key Set with Holder, 1.3MM-10MM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 1.3MM-10MM |
Product Details
| Type | Ball End Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 15 |
| Color | Black |
| Style | Short Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | KLX91213 |
| Brand | Tekton |