- Engineered to Last: Crafted from robust CR-V steel, our hex keys are designed to withstand the test of time and countless tasks
- All-in-One Convenience: This set boasts both SAE and metric hex keys, covering a wide spectrum of applications in one comprehensive package
- Enhanced Entry Angle: The ball end design offers an increased entry angle of 25 degrees, providing greater access for intricate tasks
- Reach Every Nook: The long arm design empowers you to access even the most confined spaces, ensuring no fastener is out of reach
- Swift and Smooth: Chamfered edges effortlessly guide the key into fasteners, ensuring a smooth and quick fit every time
- Ultimate Organization: Our hex keys come neatly arranged in a convenient color-coded caddy, making packaging, organization, and transport a breeze
- Lifetime Assurance: Rest easy with our lifetime warranty, offering enduring peace of mind for the longevity of your investment
- Dimensions: 10-13/16 × 10-1/16 × 2-9/16
- Weight: 2.69 lbs
Sunex Tools® 26 Pieces SAE & Metric Ball End Long Arm Hex Key Set, 0.05"-3/8", 2mm-10mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 |
| Weight | 3 |
| Set Size Range | 1/16"-3/8", 1.5MM-10MM |
Product Details
| Style | Long Arm |
| Type | Hex Key Set |
| Measuring System | SAE (Fractional), Metric (MM) |
| Number of Pieces | 26 |
| Case/Stand/Pouch Included | Case |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 98526BL |
| Brand | Sunex |