Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589843

MPN #: 840015

Exair 840015, 15 SCFM Adjustable E-Vac

Product Description
EXAIR's Adjustable E-Vac® single stage vacuum generator series permits easy adjustment by simply loosening the locknut and turning the exhaust to increase or decrease the level of vacuum and vacuum flow. These are ideal for use with porous and non-porous materials where the load can vary. Vacuum flow is easily increased when the vacuum is being used on a porous surface. This style passes dust and larger size particulates so there is no loss in vacuum, making it the best choice when working with dirty, dusty materials (such as concrete mix, plaster, etc.). Models are available with adjustable vacuum up to 25" Hg (85 kPa) and vacuum flow up to 81 SCFM (2294 SLPM).

Applications:
  • Pick And Place Parts And Equipment
  • Bag or Package Opening
  • Label Placement
  • Vacuum Forming
  • Mold Evacuation
  • Vacuum filling
  • Leak Testing
  • Evacuating Containers
  • Clamping and Chucking
  • Vacuum Packaging
  • Surface mounting
  • Vacuum Press For Wood Veneers And Laminates
  • Carton Forming
  • Robotic Tooling
  • Vacuum Liquids For Testing
Advantages:
  • Compact, Portable
  • Single Stage Design Eliminates Fluctuations In Vacuum
  • Quiet
  • Instantaneous Vacuum
  • Easy To Mount At Point Of Use.
  • Lightweight, Rugged
  • No Moving Parts - No Maintenance
  • Many Models To Choose From
  • Fast Response - Increases Cycle Time
  • Durable 6061 Aluminum Construction
  • Safe Operation - No Electricity
PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.44 in
Weight0.6 lbs
Diameter1.56 in

Product Details

CFM15.4 - 25.9 CFM
Air Inlet Thread Size (NPT)3/8" in
Male/Female ThreadFemale
Noise Levelw/o Muffler - 95 / 107, w/ Straight Through Muffler - 77 / 89
MaterialAluminum
Package TypeBox
Manufacturers Part Number840015
PSI250 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant