Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702218

MPN #: ASU4150NZ

Utility AirSpade ASU4150NZ 4000 150 scfm Nozzle

Product Description
Featured exclusively on AirSpade air-excavation tools, supersonic nozzles deliver superior performance vs. competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser-like jet moving at twice the speed of sound - Mach 2. The result is faster and more efficient excavation, uncovering underground utility lines, and pipes, or even sensitive tree roots without harm. Non-sparking Nickle Aluminum Bronze construction. Compatible with all AirSpade 4000 components and accessories.

Features:
  • Non-sparking Nickle Aluminum Bronze construction
  • Patented internal geometry
  • Knurled surface provides superior grip for tight connection
  • Female threaded connection


PRICE
$465.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.31 in
Width1.5 in
Height1.5 in
Weight0.5 lbs

Product Details

TypeUtility AirSpade 150 cfm Nozzle
Noise Level122
ColorGold
Manufacturers Part NumberASU4150NZ
For Use WithAirSpade 4000
BrandAirSpade