This Sloped Shelf allows bins to simply rest on shelving and fulfills other storage needs. For use with any Portable Bin and Shelf Cart.
Global Industrial
Model # :WBB179817
Global Industrial Sloped Shelf For Portable Bin Cart, 36"W x 15"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
Product Details
| Number of Bins | 0 |
| Material | Steel |
| Description | Sloped Shelf for Portable Bin Cart |
| Color | Black |
| Manufacturers Part Number | B179817 |
| Accessory Type | Shelf |
| Brand | Global Industrial |