Steel Shelving Dividers
Designed to increase the storage & organization capabilities of steel shelving units, Steel Shelving Dividers make it easy to create separate compartments for specific items, such as industrial tools, supplies, and equipment. They are available in stationary models for secure placement within the unit, as well as sliding options that allow adjustability and further customization. The durable steel construction provides strength for heavy-duty gear storage.
Most Relevant
Tri-Boro Sliding Dividers

Tri-Boro Sliding Dividers are an essential addition to steel shelving units. They effectively divide shelves and provide visibility and organization for stored items. The dividers can be applied without tools, making horizontal mobility easy. Steel construction ensures durability, resisting bending and damage during use. Different depths and height amounts fit existing shelving units easily.
| Compare | Image | Depth | Height | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | 18 in | 8 in | Gray | WBB883102 | $12.50 | ||
![]() | 18 in | 4 in | Gray | WBB883029 | $7.70 | ||
![]() | 24 in | 8 in | Gray | WBB882609 | $16.00 | ||
![]() | 12 in | 4 in | Gray | WBB883026 | $5.50 | ||
![]() | 12 in | 8 in | Gray | WBB883091 | $8.80 | ||
![]() | 24 in | 6 in | Gray | WBB882607 | $13.00 | ||
![]() | 12 in | 6 in | Gray | WBB883040 | $7.10 | ||
![]() | 24 in | 4 in | Gray | WBB883104 | $9.90 | ||
![]() | 15 in | 6 in | Gray | WBB883042 | $8.50 | ||
![]() | 15 in | 8 in | Gray | WBB883093 | $10.75 |
Showing 1-10 of 11 results
Tri-Boro Bin Dividers

Tri-Boro Bin Dividers are designed for easy installation and provide extra stability for shelves and bins with rigid construction. They are made from heavy-duty materials and come in multiple depth and height options to fit your needs. These bin dividers are ideal for commercial and industrial storage needs.

Lyon Steel Shelving Dividers