Tri-Arc 15 Step 24"W 30"D Top Step Steel Rolling Ladder, Perforated Tread, 42" Handrail
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Quality at an Economical Price Ideal for warehouse, stockroom, office and maintenance areas. 1-1/16" heavy-duty construction, Perforated slip-resistant surface on 7" deep steps and large 30" deep top platform provides ample space to work from and rubber-tipped feet for stability and safety. Ladder secures to firm for stability and safety with first step activated step lock. Ladder rolls freely after you step off and release locking system. Powder coat finish. Meets OSHA and ANSI requirements
Note: Cal-OSHA Kit model 640253 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 640253 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 130 in |
| Width | 40 in |
| Height | 186 |
| Weight Capacity | 450 lbs |
| Weight | 436 lbs |
| Height to Top Step/Platform | 12 ft 6 in |
| Top Step Depth | 30 in |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 15 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | KDSR115246-D3 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |