Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :T9FB2245565

MPN #: KDEC115246-Y

Tri-Arc 15 Step 24"W Steel Safety Angle Rolling Ladder, Perforated Tread, Safety Yellow

Product Description
This 15 Step Heavy-Duty Safety Angle Steel Rolling ladder is designed to withstand the toughest of environments with the addition of rugged 1" x 2" reinforced rectangular tube for added strength, durability and longevity. The comfortable 50-degree climbing angle allows the user to descent face forward on 8-1/2" deep steps. The large 17" deep top step provides ample space to work from. Perforated tread surface provides excellent slip resistance. Ships unassembled. Safety yellow powder coated finish. 450# rated capacity this ladder locks firmly to the floor surface with the first step activated step lock. OSHA and ANSI compliant.

Note: Cal-OSHA Kit model B2247798 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

PRICE
$1,649.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length141 in
Width40 in
Height186 in
Weight Capacity450 lbs
Weight321 lbs
Height to Top Step/Platform12 ft 6 in
Top Step Depth17 in
Step Width24 in
Handrail Height42 in

Product Details

Assembly RequiredYes
Lock TypeStandard Lockstep
TypeRolling Ladder
Number of Steps15
ColorYellow
Step TypePerforated
MaterialSteel
Manufacturers Part NumberKDEC115246-Y
Step Angle50 °
BrandTri-Arc

Compliance & Certifications

CertificationsANSI, OSHA