Tri-Arc 15 Step Steel Rolling Ladder with Rear Exit Walk Off Gate, 24"W X 30"D Plat. Serrated
Write a Review
|
Questions & Answers (0)
Product Description
The first of its kind rolling ladder that includes an extra-large top platform to comfortably and safely work from and rear-exit gate that allows the user to exit off of the ladders platform and onto an elevated surface. The rear-exit gate eliminates having to purchase a custom made ladder with a chain and assures that the ladder is compliant with all applicable OSHA and ANSI standards. 24" wide steps and platform. 450 lb. rated capacity. Ships unassembled.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281997.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281997.
PRICE
$2,435.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 109 in |
| Width | 60 in |
| Height | 192 in |
| Weight Capacity | 450 lbs |
| Weight | 315 lbs |
| Height to Top Step/Platform | 12 ft 6 in |
| Top Step Depth | 30 in |
| Step Width | 24 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 15 |
| Color | Gray |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | KDSR115242-XR |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |