Tri-Arc 15 Step Steel Rolling Ladder, Perforated
Write a Review
|
Questions & Answers (0)
Product Description
U-Design 15 step steel rolling ladder with a 39" overall width, 24" wide perforated tread step, and 10" deep top platform. 42"H handrails. The ladder is rated at 450 pounds and is powder coated gray. Can be configured with U-Design kits including All-Directional kit, 20" or 30" Deep Top Platform kit and Stock Picking Shelves kit (sold separately).
Note: Cal-OSHA Kit model 952412 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 952412 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 111 in |
| Width | 39 in |
| Height | 186 |
| Weight Capacity | 450 lbs |
| Weight | 265 lbs |
| Height to Top Step/Platform | 150 in |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Platform Height | 12'6" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 15 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | UKDSR115246 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |