Tri-Arc 6 Step Steel Rolling Ladder, Grip Strut
Write a Review
|
Questions & Answers (0)
Product Description
U-Design 6 step steel rolling ladder with 24" wide grip strut tread and 10" deep top platform. 42"H handrails. The ladder is rated at 450 pounds and is powder coated gray. Can be configured with U-Design kits including All-Directional kit, 20" or 30" Deep Top Platform kit and Stock Picking Shelves kit.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$939.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 35 in |
| Height | 96 |
| Weight Capacity | 450 lbs |
| Weight | 107 lbs |
| Height to Top Step/Platform | 60 in |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Platform Height | 5 ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 6 |
| Color | Gray |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | UKDSR106242 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |