15"W x 24"D x 10"H Stackbox - Beige
Stackboxes have the same construction as the Stackbin and Stackbox but are created with different dimensions for non-stackbin rack systems. Same size containers can be inter-stacked and are designed to support any weight that will fit within the cube of the container. Constructed of 18 Gauge spot welded steel.
Stackbin® Steel Bin 1-854 - 15"W x 24"L x 10"H Stackbox, Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 10 in |
| Size (L x W x H) | 24 x 15 x 10 in |
| Weight Capacity | 100 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbox |
| Color | Tan |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-854-BG* |
| Stack and/or Nest | Stack |
| Brand | Stackbin |