Stackbin® Steel Bin 1-5SX - 12"W x 19-1/4"L x 11"H Stackbox, Black
Write a Review
|
Questions & Answers (0)
Product Description
12"W x 19-1/4"D x 11"H Stackbox - Black
Stackboxes have the same construction as the Stackbins with a solid front. Drop handles on either end make it ideal for transporting materials. Same size Stackboxes can be inter-stacked and are designed to support any weight that can fit in the cube of the container. Constructed of 18 Gauge Spot Welded Steel.
Stackboxes have the same construction as the Stackbins with a solid front. Drop handles on either end make it ideal for transporting materials. Same size Stackboxes can be inter-stacked and are designed to support any weight that can fit in the cube of the container. Constructed of 18 Gauge Spot Welded Steel.
PRICE
$94.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/4 in |
| Width | 15 in |
| Height | 11 in |
| Size (L x W x H) | 19-1/4 x 15 x 11 in |
| Weight Capacity | 100 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbox |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-5SX-BK |
| Stack and/or Nest | Stack |
| Brand | Stackbin |