Global Industrial
Model # :WBB68708
Global Industrial Cardboard Corrugated Boxes, 15"L x 11"W x 9"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Cardboard Corrugated Boxes 15" x 11" x 9" 200#/ECT-32 - 25 Pack
Quality standard strength industrial Corrugated Boxes. Manufactured from 200#/ECT-32 kraft corrugated. Cartons are sold in bundle quantities and ship flat to save on storage space and shipping.
Quality standard strength industrial Corrugated Boxes. Manufactured from 200#/ECT-32 kraft corrugated. Cartons are sold in bundle quantities and ship flat to save on storage space and shipping.
PRICE
$55.00 Sold in packages of 25 / $2.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 15 in |
| Inside Width | 11 in |
| Inside Height | 9 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B68708 |
| Brand | Global Industrial |