Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB352438

MPN #: XNL235-40

Brass 150 Lb Lead Free Fitting 2-1/2" Threaded Companion Flange NPT Female

Product Description
Merit Brass 150 Lb Lead Free Fitting 2-1/2" Threaded Companion Flange NPT Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

PRICE
$279.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-1/2 in
Diameter2-1/2 in

Product Details

Point Of OriginImport
Class150
MaterialLead-Free Brass
Package Quantity1
Connection StyleFNPT
Manufacturers Part NumberXNL235-40
PSI150 psi
Fitting TypeCompanion Flange
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes