- Color: Black
- Material: Plastic
- Length: 23 3/4" | 603 Mm
- Outer Diameter: 6" | 152 Mm
- Includes: (4) Different Size Gaskets
- Note: For Use 8-46 Oz Cups
- Nsf Certified: Y
Allpoints 1501055 Dispenser, Cup, 8-46 Oz, Ez Fit For San Jamar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | C2410C |
| Type | Concession Equipment |
| Brand | San Jamar |