Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB2951879

MPN #: H3001MC

Allpoints 1503005 Dispenser, Napkin, Counter, Cp For San Jamar

Product Description
    Material: Steel
  • Width: 7 1/2" | 191 Mm
  • Height: 5 1/2" | 140 Mm
  • Plating: Chrome-Plated
  • Type: Tabletop
  • Depth: 11 5/8" | 294 Mm
  • Note: For Full Fold Napkins
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH3001MC
TypeConcession Equipment
BrandSan Jamar