Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB2950082

MPN #: CI7019

Allpoints 1502504 Pump, Economy, 6.5"Dip Tube, 2-Pk For San Jamar

Product Description
    Material: Plastic High-Impact
  • Includes: 6 1/2" Dip Tube
  • Type: Pumps 1 Oz Condiments
  • Sold In Quantities Of:: Pack Of 2
PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCI7019
TypeConcession Equipment
BrandSan Jamar