- Material: Steel Boot | Urethane Wheel
- Load Capacity: 159 Kg Per Set Of 4 | 350 Lb Per Set Of 4
- Outer Diameter: 1" Tubing
Allpoints 1201176 Caster Boot, 2", F/1"Od Tube
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1201176 |
| Type | Casters & Legs |
| Brand | AllPoints |