Stackbin® 1505 Adjustable Height Workbench with ESD Laminate Top, 48"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This fully arc-welded work table is expertly crafted with a durable 14-gauge backplate and a robust 5000-pound capacity, making it a powerhouse for heavy-duty applications. Its 5" adjustable-height leg members are constructed from sturdy 2" x 2" 16-gauge box tubing, joined by 16-gauge formed steel aprons for added strength and stability. The inclusion of a welded footrest not only enhances user comfort but also reinforces the table frame. These versatile workbenches accommodate a wide range of accessories, including drawers and overhead structures, making customization a breeze. Additionally, all fully welded frames are shipped fully assembled, ensuring maximum convenience and durability for your workspace needs.
PRICE
$1,209.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 34 - 39 in |
| Weight Capacity | 5000 lbs |
| Weight | 135 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 34 - 39 in |
| Leg Height | 30 in |
Product Details
| Assembly Required | No |
| Type | Open Base Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Open Base |
| Duty Rating | Heavy Duty |
| Edge Type | T-Mold |
| Country of Origin | USA |
| Leg Style | Box Tube |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Adjustable |
| Manufacturers Part Number | E4836-T-1505 |
| Top Material | ESD Laminate |
| Brand | Stackbin |