Stackbin 1012 Series Mobile Workbench W/ ESD Top & T Molding, 72"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This mobile workbench frame is fully arc welded, and constructed with 2" x 2" 16 ga box tube adjustable height leg members that are joined together with 16 ga formed steel aprons. The box tube workbench has a welded footrest, which also helps reinforce the table frame. All the accessories from drawers to the overhead structure will be able to bolt onto this Stackbin workbench. This workbench with a fully welded frame ships assembled. Made in USA.
PRICE
$1,119.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 35-1/4 - 40-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 185 lbs |
| Top Thickness | 1-1/4 in |
| Gauge | 16 ga |
| Wheel Diameter | 4 in |
| Nominal Height | 35 - 40 in |
Product Details
| Assembly Required | No |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | E7236-T-1012-GY |
| Primary Use | Technical Service Facilities |
| Brand | Stackbin |
| Wheel Material | Thermoplastic Rubber |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Series | 1012 Series |
| Wheel Type | Locking |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |