Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB3221477

MPN #: PH4830-1505

Stackbin® 1505 Adjustable Height Workbench with Lab Grade Phenolic Top, 48"W x 30"D, Gray

Product Description
This fully arc-welded work table is expertly crafted with a durable 14-gauge backplate and a robust 5000-pound capacity, making it a powerhouse for heavy-duty applications. Its 5" adjustable-height leg members are constructed from sturdy 2" x 2" 16-gauge box tubing, joined by 16-gauge formed steel aprons for added strength and stability. The inclusion of a welded footrest not only enhances user comfort but also reinforces the table frame. These versatile workbenches accommodate a wide range of accessories, including drawers and overhead structures, making customization a breeze. Additionally, all fully welded frames are shipped fully assembled, ensuring maximum convenience and durability for your workspace needs.

PRICE
$1,379.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height34 - 39 in
Weight Capacity5000 lbs
Weight154 lbs
Top Thickness1 in
Nominal Height34 - 39 in
Leg Height30 in

Product Details

Assembly RequiredNo
TypeOpen Base Workbench
ColorGray
Adjustment TypeBolted Leg
StyleOpen Base
Duty RatingHeavy Duty
Edge TypeBeveled
Country of OriginUSA
Leg StyleBox Tube
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberPH4830-1505
Top MaterialPhenolic
BrandStackbin