1505 Dress Hanger W/Chrome Hook-Medium Heavy Weight, 17"L, Plastic-WH, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Plastic Top Hangers - 17" White with Chrome Hook. Features deep notches and small hooks for delicate straps. Great all-around use hanger. Suitable for most tops and sweaters.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 1/2 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Dress Hanger with Chrome Hook-Medium Heavy Weight |
| Color | White |
| Manufacturers Part Number | 1505 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |