12" L Steel Blouse And Dress Hanger W/ Loop Hook - Chrome - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
12" Steel Blouse and Dress Hanger w/ Loop Hook - Chrome
Sturdy unbreakable steel hanger excellent for salesmen, showrooms, or other professional users.
Sturdy unbreakable steel hanger excellent for salesmen, showrooms, or other professional users.
PRICE
$144.00 Sold in packages of 100 / $1.44 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Hanger |
| Class | Hangers And Accessories |
| Finish | Chrome |
| Material | Steel |
| Line | Metal Hangers |
| Package Quantity | 100 |
| Description | Blouse And Dress Hanger with Loop Hook |
| Color | Silver |
| Manufacturers Part Number | SLD/12-LH |
| Brand | Econoco |
| Hook Type | Standard Open Hook |