Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiAlN (Titanium aluminum nitride) coating combines the ability to work in high temperatures with added hardness to increase tool life. For drilling in stainless steel, tool steel, alloy steel, stainless steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 150ASP-TA 5/64 HSS Heavy-Duty TiAlN 135 Split Point Jobber Length Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$101.64 Sold in packages of 12 / $8.47 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 5/64 in |
| Flute Length | 1 in |
| Diameter | 0.078125 |
| Fractional Diameter | 5/64" |
| Metric Diameter | 1.98 |
| Shank Size | 0.0781 in |
| Shank Length | 1 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | 42605 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 150ASP-TA |
| Style | Heavy-Duty |
| Finish | TiAlN |
| Package Type | Tube |
| Package Quantity | 12 |