Chicago-Latrobe 150ASP-TN 1/16 HSS Heavy-Duty TiN 135 Split Point Jobber Length Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiN (Titanium nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
PRICE
$67.68 Sold in packages of 12 / $5.64 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Size | 1/16 in |
| Flute Length | 7/8 in |
| Diameter | 0.0625 |
| Fractional Diameter | 1/16" |
| Metric Diameter | 1.59 |
| Shank Size | 0.0625 in |
| Shank Length | 1 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | 41604 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 150ASP-TN |
| Style | Heavy-Duty |
| Finish | TiN |
| Package Type | Tube |
| Package Quantity | 12 |